For detailed information, other images and documents, please select individual articles from the following table.
Filler VAKU Fibre
Reinforced polyester filler with fibreglass for extra strength. Suitable for repairing fibreglass parts, rusty metal or sheeting.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Easy to work with a trowel as it contains 6 mm fibreglass particles
- Good adhesion to metals
- Hard and flexible
- Very short hardening time
- Allows high-quality sanding once cured
Do not apply on thermoplastic finishes.
Do not apply on wash primers.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Can be applied to sheet steel or polyester in both the automotive and construction industries.
For maximum protection, apply over an epoxy primer
Remove all loose material or residue from the surface using 80 or 120 grain sandpaper. Clean and degrease the surface before applying the filler. Catalyse in small proportions. Apply in more than one coat to avoid using too much in one go.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!